Shop All Wall Plates
Hubbell Wiring Device-Kellems
6 Port Frame
Mfr # ISF6OW
Zoro # G3606088
product price: $3.51
/ea
Sold in multiples of 2 for $7.02
$7.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Office White
- Plate Type 6- Port Style Line® Opening
- Device Type IFP Series Plates & Frames
- Description Plates & Frames, IFP Series, Style Line®6-Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ISF6OW
- Zoro # G3606088
- Country of Origin United States
- Category Wall Plates
Details
Item | 6 Port Frame |
Color | Office White |
Plate Type | 6- Port Style Line® Opening |
Device Type | IFP Series Plates & Frames |
Description | Plates & Frames, IFP Series, Style Line®6-Port |
Description
6 Port Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- Hubbell Wiring Device-Kellems Lighting Controls