Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
6 Gang Pedestal
Mfr # FR680BKA
Zoro # G0799788
product price: $254.80
/ea
Free Shipping & Returns
$254.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Size Standard Sized Product
- Industry Standard(s) UL Listed
- Mounting Hardware Included
- Finish Type Black
- Application FRPT Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FR680BKA
- Zoro # G0799788
- UPC # 783585396217
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Details
Item | 6 Gang Pedestal |
Industry Standard(s) | UL Listed |
Mounting Hardware | Included |
Finish Type | Black |
Application | FRPT Pedestal |
Knockouts | None |
Material - Mounting Hardware | On PT27A or PT7XC Through Floor Fitting |
Performance | Electrical - Service Pedestal Construction - Heavy gauge galvanized steel frame with aluminum housing and face plates |
Item Type | 6-Gang Above Floor Service Fittings |
Material | Aluminum |
Style | Pedestals |
Description
6 Gang Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- Hubbell Wiring Device-Kellems Voice & Data Housings