Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
6 Foot Non-Metallic PlugTrak®, 15 A, Single Circuit
Mfr # PT156112U
Zoro # G400702488
Free Shipping & Returns
$180.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 8 Receptacles, 4 USB Ports
- Length 74 in
- Color Office White
- Amps 15 A
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT156112U
- Zoro # G400702488
- UPC # 783585450728
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 74 in |
Width | 3 in |
Height | 2 in |
Dimensions | 74 in x 3 in x 2 in |
Details
Number of Outlets | 8 Receptacles, 4 USB Ports |
Color | Office White |
Amps | 15 A |
Features | USB |
Type | Non-Metallic PlugTrak® USB Type A |
Style | USB |
Current / Amperage Rating | 15 A |
Number Of Receptacles | 8 Receptacles, 4 USB Ports |
Description
Hubbell Wiring Device Kellems, Non-Metallic 6 Foot Raceway with 2 USB 2-Port Outlets and 4 Tamper Resistant Twin 15A Receptacles, Portable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- TRIPP LITE Multi-International Adapter, IEC-320-C13 (UNIPLUGINT)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- Hubbell Wiring Device-Kellems Prewired Raceways