Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
6 Foot Metal PlugTrak®, 15 A, Single Circuit
Mfr # HBL20GB612UIV
Zoro # G900702414
product price: $197.60
/ea
Free Shipping & Returns
$197.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 4 Single Receptacles, 4 USB Ports
- Length 74 in
- Color Ivory
- Amps 15 A
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB612UIV
- Zoro # G900702414
- UPC # 783585450681
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 74 in |
Width | 3 in |
Height | 2 in |
Dimensions | 74 in x 3 in x 2 in |
Details
Number of Outlets | 4 Single Receptacles, 4 USB Ports |
Color | Ivory |
Amps | 15 A |
Features | USB |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Type | Metal PlugTrak® USB Type A |
Style | USB |
Number Of Receptacles | 4 Single Receptacles, 4 USB Ports |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Steel 6 foot raceway with2 USB 2- Port Outlets and 4 Tamper Resistant 15A Receptacles, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- Hubbell Wiring Device-Kellems Prewired Raceways