Shop All Locking Receptacles
Hubbell
50A Twist-Lock Receptacle 3P 4W 125/250VAC BK
Mfr # CS6369
Zoro # G2404936
product price: $93.56
/ea
Free Shipping & Returns
$93.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 50
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS6369
- Zoro # G2404936
- UPC # 783585828107
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only |
Width | 2.12 in |
Dimensions | 2.69 in x 2.12 in x 2.36 in |
Length | 2.69 in |
Height | 2.36 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x 100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114100)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- BRYANT Locking Device, Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P (71530MBWP)
- Hubbell Locking Devices