Shop All Cord Reels
This Product is Discontinued
Hubbell Wiring Device-Kellems
50 ft. Cord Reel 15.0 Amps (Discontinued)
Mfr # HBL50YSD
Zoro # G4741313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Retractable Cord Length 50 ft
- Max. Amps 15.0
- Reel Color Yellow
- Color Yellow
- Includes Steel Stranded Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL50YSD
- Zoro # G4741313
- UPC # 783585209050
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Overall Width | 8 5/8 in |
Cable Length | 50 ft |
Overall Height | 8 13/16 in |
Cord Length | 50 ft. |
Overall Length | 14-7/8" |
Details
Item | Cord Reel |
Max. Amps | 15.0 |
Reel Color | Yellow |
Color | Yellow |
Includes | Steel Stranded Cable |
Standards | UL, CSA |
Reel Material | Steel |
Cord Included | Yes |
Mounting | Wall |
Duty Rating | Heavy Duty |
Latch | Locking |
Bearings | Permanently Lubricated |
Finish - Hose Reels | Powder Coated |
Cable Coated | No |
Finish | Powder Coated |
Drive Type | Spring Return |
Drive Type - Hose Reels | Spring Return |
Description
Cord Reel, Retractable Cord Length 50 ft, Max. Amps 15.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.