Shop All Extension Cords
Hubbell Wiring Device-Kellems
50 ft. 6/4 Lighted Extension Cord STOW
Mfr # HBL61CM52LED
Zoro # G1025245
Free Shipping & Returns
$1,098.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 6/4
- Number of Outlets 1
- Voltage 125/250V AC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM52LED
- Zoro # G1025245
- UPC # 783585310893
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Nominal Outside Dia. | 1.07 in |
Wire Size | 6 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 6 AWG, Max. Amps 50 A, Voltage 125/250V AC, Plug Configuration NEMA L14-50P/CS6365C, Receptacle Configuration NEMA L14-50R/CS6364C, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation STOW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 4, Power Indicator Yes, Plug Style Straight, Nominal Outside Dia. 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- Hubbell Wiring Device-Kellems Extension Cords