Shop All Cord Reels
Hubbell Wiring Device-Kellems
50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage
Mfr # HBL501242W
Zoro # G4741261
product price: $1,944.99
/ea
Free Shipping & Returns
$1,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Max. Amps 16 A
- Reel Color Yellow and Black
- Cord Color Black
- Retractable Cord Ending Flying Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL501242W
- Zoro # G4741261
- UPC # 783585209203
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Overall Width | 13 3/4 in |
Overall Height | 18 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Depth | 12 3/16 in |
Cable Length | 50 Ft |
Cable Length Active | 600 |
Cable Length Inactive | 60 |
Reel Frame Dimension | Steel |
Description
Retractable Cord Reel, Retractable Cord Ending Flying Lead, Reel Color Yellow, Cord Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- LUTRON Receptacles, Tamper-Resistant, White (CARS-15-TR-WH)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips