Shop All Cord Reels
Hubbell Wiring Device-Kellems
50 ft. 10/3 Retractable Cord Reel 25 Amps 600VAC Voltage
Mfr # HBL501032W
Zoro # G4741027
original price:
$1,770.56
27% off
new price: $1,288.75
/ea
Free Shipping & Returns
$1,288.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Retractable Cord Length 50 ft
- Wire Size 10 AWG
- Max. Amps 25
- Feeder Cord Ending Flying Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL501032W
- Zoro # G4741027
- UPC # 783585209258
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 10 AWG |
Cord Length | 50 ft. |
Overall Depth | 12 3/16 in |
Overall Width | 13 3/4 in |
Overall Height | 18 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Cable Length | 50 ft |
Reel Frame Dimension | Steel |
Cable Length Active | 600 |
Cable Length Inactive | 60 |
Description
Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOW-A, Number of Conductors 3, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV-B7-K)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips