Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
4 Gang Pedestal Housing Gray Painted
Mfr # FR480GYA
Zoro # G0800445
product price: $148.75
/ea
Free Shipping & Returns
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Gray
- Style Pedestals
- Material Aluminum
- Display Size Standard Sized Product
- Material - Mounting Hardware On PT27A or PT7XC Through Floor Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FR480GYA
- Zoro # G0800445
- UPC # 783585396187
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Details
Item | 4 Gang Pedestal Housing Gray Painted |
Finish Type | Gray |
Style | Pedestals |
Material | Aluminum |
Material - Mounting Hardware | On PT27A or PT7XC Through Floor Fitting |
Knockouts | None |
Item Type | 4-Gang Above Floor Service Fittings |
Application | FRPT Pedestal |
Industry Standard(s) | UL Listed |
Performance | Electrical - Service Pedestal Construction - Heavy gauge galvanized steel frame with aluminum housing and face plates |
Mounting Hardware | Included |
Description
4 Gang Pedestal Housing Gray Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- Hubbell Wiring Device-Kellems Voice & Data Housings