Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
3/8 Str L/T Conn
Mfr # H038CNK
Zoro # G3159829
$65.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard UL Listed
- Style For UL Type A
- UPC 783585000000
- Type Straight With Male Fitting
- Series Liquidtight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H038CNK
- Zoro # G3159829
- UPC # 783585334783
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Dimension C | 1.156" (2.94) |
Dimension B | .547" (1.39) |
Dimension A | 1.875" (4.76) |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Trade Size | 3/8" |
Dimension D | 3.75" (9.52) |
Details
Item | 3/8 Str L/T Conn |
Standard | UL Listed |
Style | For UL Type A |
UPC | 783585000000 |
Type | Straight With Male Fitting |
Series | Liquidtight Conduit |
Carton Quantity | 10 |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Fitting Flammability Rating | UL 94-V2 |
Liquidtight Connector Body Style | Straight |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Product Type | Liquidtight System |
Liquidtight System Type | Flexible Non-Metallic Liquidtight Conduit Grip Type A |
Certifications | UL Listed CSA Certified |
Mesh Grip Flammability Rating | UL 94-HB |
Description
3/8 Str L/T Conn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- Hubbell Wiring Device-Kellems Cord Grips