Shop All Extension Cords
Hubbell Wiring Device-Kellems
35 ft. Shore Power Cable
Mfr # HBL61CM05
Zoro # G6384637
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Color Yellow
- Max. Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM05
- Zoro # G6384637
- UPC # 783585808574
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 35 ft |
Cord Length - Ext. Cords and Outlet Strips | 35 ft. |
Wire Size | 10 AWG |
Description
Shore Power Cable, Location Outdoor, Cord Length 35 ft, Wire Size 10 AWG, Max. Amps 30 A, Voltage 125V AC, Plug Configuration NEMA L5-30P, Receptacle Configuration NEMA L5-30R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips