Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
30A Locking Single Receptacle 2P 3W 28VDC YL
Mfr # HBL328DCR
Zoro # G3161588
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30A
- Color Yellow
- Phase Single Phase
- Standards UL, CSA
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL328DCR
- Zoro # G3161588
- UPC # 783585353166
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #10 AWG |
Details
Item | Single |
Amps | 30A |
Color | Yellow |
Phase | Single Phase |
Standards | UL, CSA |
Material | Thermoplastic |
Mounting Hardware Material | Screw Mounting |
Number Of Wires | 3-Wire Grounding |
Amperage | 30 A |
Nema Rating | Non-NEMA |
Current Rating | 30 A |
Connectivity | Screw Terminals |
Environmental Rating | Weather Resistant |
Standard | UL Listed |
Number Of Poles | 2-Pole |
Carton Quantity | 50 |
Brand | Hubbell Wiring Device-Kellems |
Application | Electric Fishing Reel Devices |
Wattage | 840 |
Voltage Rating | 28V DC kV |
Weight (Lbs.) | 0.25 |
Lock Type | Electric Fishing Reel Devices |
Description
Hubbell Hbl328Dcr Reciptical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- Hubbell Wiring Device-Kellems Locking Receptacles