Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
30 A, 600V AC, 3 pole
Mfr # HBL7810S
Zoro # G609203847
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 600V AC
- Number of Poles 3
- Phase Three Phase
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7810S
- Zoro # G609203847
- UPC # 783585680514
- Country of Origin China
- Category Disconnect Switches
Dimensions
Display Size | Standard Sized Product |
Details
Amps | 30 A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase | Three Phase |
Material | Stainless Steel |
Type | Back & Side Wire |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Mounting |
Amperage Rating | 30 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Short Toggle |
Current / Amperage Rating | 30 A |
Series | Short Toggle |
Load Capacity | Inductive |
Dielectric Strength | 2,200V AC minimum for 1 minute |
Horsepower - Maximum | 20 |
Voltage Rating Description | 600 VAC |
Current Rating | 30 A |
Wattage | 18000 W |
Connectivity | Back and Side Wired |
Operating Cycles | 10,000 Cycles Minimum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 80A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-080-AR3)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- Hubbell Wiring Device-Kellems Switches