Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
3 Service Fb Scrub Water Cover Gray
Mfr # 3SFBCGYA
Zoro # G0574607
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic ABS
- Standards UL File Number E31999; CSA File Number LR18416
- Color Gray
- Application For Floor application
- Weight 1.35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 3SFBCGYA
- Zoro # G0574607
- UPC # 783585000688
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Material | Thermoplastic ABS |
Standards | UL File Number E31999; CSA File Number LR18416 |
Color | Gray |
Application | For Floor application |
Weight | 1.35 lb |
Description
3 Service Fb Scrub Water Cover Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6288)
- Hubbell Wiring Device-Kellems Electrical Box Covers