Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
3 Gang Cover, 3 Duplex
Mfr # HBL6747BBBGY
Zoro # G0799998
product price: $16.63
/ea
$16.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cover Plates
- Color Gray
- Series 6750
- Style Duplex
- Number of Gang(s) 3-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6747BBBGY
- Zoro # G0799998
- UPC # 783585218014
- Country of Origin China
- Category Raceway Fittings
Details
Item | 3 Gang Cover, 3 Duplex |
Type | Cover Plates |
Color | Gray |
Series | 6750 |
Style | Duplex |
Number of Gang(s) | 3-Gang |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
3 Gang Cover, 3 Duplex, Series 6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BXGY)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- Hubbell Wiring Device-Kellems Raceways