Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
3 Gang Cover 2 Duplex 1 Furniture Gray
Mfr # HBL6747BBFGY
Zoro # G0094331
product price: $21.26
/ea
$21.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cover Plates
- Color Gray
- Series 6750
- Style Duplex and Modular Furniture
- Number of Gang(s) 3-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6747BBFGY
- Zoro # G0094331
- Country of Origin China
- Category Raceway Fittings
Details
Item | 3 Gang Cover 2 Duplex 1 Furniture Gray |
Type | Cover Plates |
Color | Gray |
Series | 6750 |
Style | Duplex and Modular Furniture |
Number of Gang(s) | 3-Gang |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
3 Gang Cover 2 Duplex 1 Furniture Gray, Series 6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL4717IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- Hubbell Wiring Device-Kellems Raceway Fittings