Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
2x2 Flush Series, 3" Through Floor Fitting
Mfr # PT2X2FIT
Zoro # G900701745
product price: $219.70
/ea
Free Shipping & Returns
$219.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Furniture Feed
- Width 9-1/2 in
- Standards cULus Listed
- Type 3 in. Fire-Rated Poke Through Component
- Style FRPT - Complete Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2X2FIT
- Zoro # G900701745
- UPC # 783585531922
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 9-1/2 in |
Details
Item | Electrical Box Cover |
Cover Type | Furniture Feed |
Standards | cULus Listed |
Type | 3 in. Fire-Rated Poke Through Component |
Style | FRPT - Complete Kits |
Item Type | 3" Fire-Rated Poke Through Component |
Knockouts | In Junction Box: (8) 3/4" |
Material - Mounting Hardware | Step-Down Installation |
Industry Standard(s) | cULus Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, 2x2 FlushSeries, Through Floor Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (TRS125R)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- Hubbell Wiring Device-Kellems Electrical Box Covers