Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
2x2 Flush Duplex Series, Complete Unit, Isolated Ground, Black
Mfr # PT2X2IGBL
Zoro # G100701682
product price: $392.60
/ea
Free Shipping & Returns
$392.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.4 in
- Color Black
- Knockouts Duplex Flip Covers
- Application - For Use On Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2X2IGBL
- Zoro # G100701682
- UPC # 783585531908
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.4 in |
Details
Item | Fire-Rated Poke-Throughs |
Box Type | Wiring Box |
Color | Black |
Knockouts | Duplex Flip Covers |
Application - For Use On | Carpet |
Style | FRPT - Complete Kits |
Finish Type | Black |
Material - Mounting Hardware | Step-Down Installation |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, 2x2 FlushFRPT, 2X2, Complete IG Unit, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- ABB Mounting Clip, Black, 8.50 in L, Black, PK25 (UMC)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- Hubbell Wiring Device-Kellems Electrical Boxes