Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
2x2 Flush Duplex Series, Complete Unit, Black/Brass Finish
Mfr # PT2X2BRS3
Zoro # G400701542
original price:
$495.99
7% off
new price: $457.60
/ea
Free Shipping & Returns
$457.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.1 in
- Color Black/Brass
- Knockouts Duplex Flip Covers
- Material - Mounting Hardware Step-Down Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2X2BRS3
- Zoro # G400701542
- UPC # 783585531991
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.1 in |
Details
Item | Fire-Rated Poke-Throughs |
Box Type | Wiring Box |
Color | Black/Brass |
Knockouts | Duplex Flip Covers |
Material - Mounting Hardware | Step-Down Installation |
Finish Type | Black/Brass |
Application - For Use On | Carpet |
Style | FRPT - Complete Kits |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, 2x2 FlushSeries, Complete Unit, Black/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- Hubbell Wiring Device-Kellems Electrical Boxes