Shop All Cord Reels
Hubbell Wiring Device-Kellems
25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage
Mfr # HBLC25163C
Zoro # G4740869
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 16 AWG
- Retractable Cord Length 25 ft
- Max. Amps 10
- Feeder Cord Ending Molded On Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLC25163C
- Zoro # G4740869
- UPC # 783585190105
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Cord Length | 25 ft. |
Overall Depth | 4 1/8 in |
Overall Height | 11 3/8 in |
Feeder Cord Length | 2 ft |
Overall Width | 9 1/2 in |
Cable Length | 25 ft |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 25 ft, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJT, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 2 ft, Feeder Cord Ending Molded On Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Motor 125V For Timr Swch (WG-1570-10D)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1CR)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips