Shop All Cord Reels
Hubbell Wiring Device-Kellems
25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage
Mfr # HBLC25163
Zoro # G4740957
product price: $163.75
/ea
Free Shipping & Returns
$163.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 25 ft
- Wire Size 16 AWG
- Max. Amps 10
- Feeder Cord Ending Molded On Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLC25163
- Zoro # G4740957
- UPC # 783585190020
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 25 ft |
Wire Size | 16 AWG |
Overall Height | 11 3/8 in |
Overall Width | 9 1/2 in |
Overall Depth | 4 1/8 in |
Cord Length | 25 ft. |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Feeder Cord Length | 2 ft |
Cable Length | 25 ft |
Reel Frame Dimension | Steel |
Cable Length Inactive | 24 |
Cable Length Active | 300 |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJT, Number of Conductors 3, Feeder Cord Length 2 ft, Feeder Cord Ending Molded On Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips