Shop All Cord Reels
Hubbell Wiring Device-Kellems
25 ft. 16/3 Reel with Non-Metallic Incandescent Hand Lamp and Automatic Shut-Off 0.60 Amps
Mfr # HBLC25163AIN
Zoro # G4741270
Free Shipping & Returns
$263.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 16 AWG
- Retractable Cord Length 25 ft
- Max. Amps 0.60
- Feeder Cord Ending Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLC25163AIN
- Zoro # G4741270
- UPC # 783585190082
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 25 ft |
Feeder Cord Length | 2 ft |
Overall Height | 11 3/8 in |
Overall Width | 9 1/2 in |
Overall Depth | 4 7/64 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Cord Length | 25 ft. |
Cable Length | 25 Ft |
Cable Length Inactive | 24 |
Reel Frame Dimension | Steel |
Cable Length Active | 300 |
Description
Extension Cord Reel, Retractable Cord Ending Incandescent Lamp, Lamp Watts 75 W, Voltage 120V AC, Retractable Cord Length 25 ft, Wire Size 16 AWG, Cord Color Yellow, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color White, Number of Conductors 3, Feeder Cord Length 2 ft, Reel Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips