Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
200 Amp 600 Volt Male Ac Inlet
Mfr # M5200BS1R
Zoro # G0800250
Free Shipping & Returns
$1,742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Body Material - Pin and Sleeve Thermoplastic
- Voltage 600V AC/250V DC
- Amps - Plugs and Receptacles 200 A
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5200BS1R
- Zoro # G0800250
- UPC # 783585161853
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 AWG to 4/0 AWG |
Details
Item | 200 Amp 600 Volt Male Ac Inlet |
Type | Watertight Receptacle |
Body Material - Pin and Sleeve | Thermoplastic |
Voltage | 600V AC/250V DC |
Amps - Plugs and Receptacles | 200 A |
Number of Poles | 4 |
Phase | 3 |
Number of Wires | 5 |
NEMA Enclosure Type | 3R |
Includes | Mounting Screws |
Use With | Metallic with Nylon Shroud, Standard Sized Product |
Features | Single Flanged-Reversed |
Corrosion Resistant | Yes |
NEMA Rating | Non-NEMA |
Terminal Connection | Pressure Terminal Screws |
Description
200 Amp 600 Volt Male Ac Inlet, 3R NEMA Enclosure Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1003-25)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles