Shop All Wall Plates
Hubbell Wiring Device-Kellems
20 and 30A Wall Box Adapter, Non Metallic, Gray
Mfr # HBL2030AP
Zoro # G3158255
original price:
$17.73
4% off
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Non Metallic
- Size 4.60"H x 4.66"W
- Type Back Box
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2030AP
- Zoro # G3158255
- UPC # 783585495408
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.60"H x 4.66"W |
Width | 0.5 in |
Length | 3.28 in |
Height | 4.66 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 0.5 in x 4.66 in |
Details
Item | 20 and 30A Wall Box Adapter |
Color | Gray |
Material | Non Metallic |
Type | Back Box |
Flammability | UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors. |
For Use With | Watertight Safety Shroud Receptacles and Inlets |
Accessory Type | Straight Wall Box Adapter |
Device Color | Gray |
Listings | UL/CSA |
Series | Back Boxes and Adapters |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | For 20 And 30A Watertight Safety Shroud Receptacles And Inlets |
Application | Industrial Grade |
Item Type | 20 and 30A Wall Box Adapter |
Material - Mounting Hardware | Screw Mounting |
Description
Strght Wall Box Adapter 20 And 30A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V14)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 50A, 300V AC, Non-Indicating (A3T50)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- Hubbell Wiring Device-Kellems Wall Plates