Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
2-Gang Pedestal Service Fittin
Mfr # FR80AL
Zoro # G0640967
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Style Pedestals
- Finish Type Aluminum
- Performance Electrical - Service Pedestal Construction - Heavy gauge aluminum frame with satin anodized aluminum housing with 302/304 stainless steel face plates
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FR80AL
- Zoro # G0640967
- UPC # 783585396323
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Details
Item | 2-Gang Pedestal Service Fittin |
Color | Natural |
Style | Pedestals |
Item Type | Above Floor Service Fittings |
Finish Type | Aluminum |
Performance | Electrical - Service Pedestal Construction - Heavy gauge aluminum frame with satin anodized aluminum housing with 302/304 stainless steel face plates |
Material | Aluminum |
Material - Mounting Hardware | On PT7XC Through Floor Fitting |
Mounting Hardware | Included |
Description
2-Gang Pedestal Service Fittin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWISTER Twist On Wire Connector, Red/Yellow, PK250 (30-347)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- LUTRON Wall Switch, 1-Pole, On/Off, Ivory (MA-AS-IV)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- Hubbell Wiring Device-Kellems Voice & Data Housings