Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
2 Gang Ped Housing 1In. Chase
Mfr # SC3099A
Zoro # G0800208
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Housing
- Width 4.4 in
- Carton Quantity 4
- Type Housings
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SC3099A
- Zoro # G0800208
- UPC # 783585136134
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 4.4 in |
Details
Item | Pedestal Housing |
Accessory Type | Housing |
Carton Quantity | 4 |
Type | Housings |
Standard | UL Listed |
Industry Standard(s) | UL Listed |
Description
2 Gang Ped Housing 1In. Chase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (6EAV9)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, 1 Gang, PVC, Single Gang (PDB12D)
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, NOVAL Accessory, 1 Gang, PVC (AP2I)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- CARLON Bracket 2G Low Volt Orng (SC200AR)
- Hubbell Wiring Device-Kellems Electrical Box Hardware