Shop All Voice & Data Housings
Hubbell Wiring Device-Kellems
2 Gang Double Sided Gray
Mfr # FR280GYA
Zoro # G0800110
$74.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Gray
- Knockouts None
- Performance Electrical - Service Pedestal Construction - Heavy gauge galvanized steel frame with aluminum housing and face plates
- Material - Mounting Hardware On PT27A Through Floor Fitting
- Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FR280GYA
- Zoro # G0800110
- UPC # 783585396163
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Details
Item | 2 Gang Double Sided Gray |
Finish Type | Gray |
Knockouts | None |
Item Type | 2-Gang Above Floor Service Fittings |
Performance | Electrical - Service Pedestal Construction - Heavy gauge galvanized steel frame with aluminum housing and face plates |
Material - Mounting Hardware | On PT27A Through Floor Fitting |
Mounting Hardware | Included |
Application | FRPT Pedestal |
Industry Standard(s) | UL Listed |
Material | Aluminum |
Style | Pedestals |
Description
2 Gang Double Sided Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- SECURITRON Keyswitches (MKA2)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- Hubbell Wiring Device-Kellems Voice & Data Housings