Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
1/4In. Non-Metalic Lock Nut
Mfr # 31622001LPK50
Zoro # G3131445
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Non-Metallic
- Application Conduit/Fitting Fastening
- Type Locknut
- Hub Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31622001LPK50
- Zoro # G3131445
- UPC # 783585506272
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 1/4 |
Display Size | 1/4 |
Details
Color | Black |
Item | Non-Metallic Locknuts |
Material | Non-Metallic |
Application | Conduit/Fitting Fastening |
Type | Locknut |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Construction | Molded |
Series | Accessories |
Description
1/4In. Non-Metalic Lock Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- AMPHENOL PT 3C 320 PIN RECP (MS3112E83P)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- Hubbell Wiring Device-Kellems Conduit Fittings