Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
100 Amp 250V Yellow, Male Panel Mount, Ring Terminal Stage Pin Device
Mfr # HBL106SPMRRT
Zoro # G700701723
product price: $70.46
/ea
$70.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Mount
- Color Yellow
- Application Stage and Studio Lighting and Power Distribution
- Industry Standard(s) UL Listed CSA ESTA
- Contact Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL106SPMRRT
- Zoro # G700701723
- UPC # 783585578514
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Type | Panel Mount |
Color | Yellow |
Application | Stage and Studio Lighting and Power Distribution |
Industry Standard(s) | UL Listed CSA ESTA |
Contact | Brass |
Material - Body | Thermoplastic |
Voltage Rating Description | 250 V |
Style | Ring Terminal |
Current / Amperage Rating | 100 A |
Termination Type | Ring Terminal |
Mounting Type | Male Panel Mount (Inlet) |
Amperage Rating | 100 A |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 100A250V, Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices