Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
100 Amp 250V Yellow, Female Panel Mount, Double Set Screw Stage Pin Device
Mfr # HBL106SPFR
Zoro # G300701529
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Mount
- Body Material - Pin and Sleeve Thermoplastic
- Amps - Plugs and Receptacles 100 A
- Voltage 250V
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL106SPFR
- Zoro # G300701529
- UPC # 783585578491
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Type | Panel Mount |
Body Material - Pin and Sleeve | Thermoplastic |
Amps - Plugs and Receptacles | 100 A |
Voltage | 250V |
Color - Plugs and Receptacles | Yellow |
Color | Yellow |
Use With | Stage and Studio Lighting and Power Distribution |
Application | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Mounting Type | Female Panel Mount |
Style | Double Set Screw |
Amperage Rating | 100 A |
Termination Type | Double Set Screw |
Industry Standard(s) | UL Listed CSA ESTA |
Contact | Brass |
Voltage Rating Description | 250 V |
Current / Amperage Rating | 100 A |
Material - Body | Thermoplastic |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,100A 250V, Dual Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- 3M Ranger Wire Connectors (312)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles