Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
100 Amp 250V Yellow, Female Inline, Double Set Screw Stage Pin Device
Mfr # HBL106SPF
Zoro # G100701040
product price: $84.57
/ea
Free Shipping & Returns
$84.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Thermoplastic
- Type Female Box Inline
- Voltage 250V
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Gray Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL106SPF
- Zoro # G100701040
- UPC # 783585578378
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 2-1/2 in |
Width | 6.813 in |
Details
Body Material - Pin and Sleeve | Thermoplastic |
Type | Female Box Inline |
Voltage | 250V |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Gray Yellow |
Hub | 1/2 in, 3/4 in, 3/4 to 1 in |
Color | Yellow |
Standards | UL Listed |
Use With | Stage and Studio Lighting and Power Distribution |
Application | Stage and Studio Lighting and Power Distribution |
Terminal Type | Double Set Screw |
Mounting Type | Female Inline |
Current / Amperage Rating | 100 A |
Material - Body | Thermoplastic |
Contact | Brass |
Amperage Rating | 100 A |
Industry Standard(s) | UL Listed CSA ESTA |
Style | Double Set Screw |
Termination Type | Double Set Screw |
Voltage Rating Description | 250 V |
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, In-Line Female, 100A250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices