Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
100 Amp 240 Vlot
Mfr # HBL3100MI6W
Zoro # G0799830
Free Shipping & Returns
$1,516.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Thermoplastic
- Series Unfused Circuit-Lock
- Type Mechanical Interlock
- Current / Amperage Rating 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3100MI6W
- Zoro # G0799830
- UPC # 783585405803
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
100 Amp 240 Vlot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- LEDEX Solenoid (B22-1-M-36)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- BALDWIN ESTATE Faceplates (5097.009.N)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates