Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H
Mfr # HBL3056
Zoro # G0059127
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 3-51/64"
- Width 2-13/64"
- Cover Material PBT Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3056
- Zoro # G0059127
- UPC # 783585358918
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 3-51/64" |
Width | 2-13/64" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | PBT Resin |
For Use With | Duplex Receptacles |
Color | Gray |
Lid Style | Self Closing |
Mounting Box | Portable Outlet Box |
Gasket Material | Neoprene |
Includes | Installation Hardware and Gasket |
NEMA Rating | 3R |
Standards | UL And CSA |
Features | All exposed materials are UV stabilized |
Type | Lift Covers |
Style | UL Type 3R |
Series | Wet and Damp Locations |
Description
Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Gray, Height 3 51/64 in, Width 2 13/64 in, NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- Hubbell Wiring Device-Kellems Electrical Box Covers