Shop All Electrical Boxes
This Product is Discontinued
Hubbell Wiring Device-Kellems
1-Gang, Round, Galvanized Stamped Steel Box, Deep, Fully Adjustable, Single Service, Aluminum Top (Discontinued)
Mfr # BA2527
Zoro # G800701098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized Stamped Steel
- Length 6 in
- Width 4.81 in
- Height 3.88 in
- Color Aluminum Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # BA2527
- Zoro # G800701098
- UPC # 783585105505
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 4.81 in |
Height | 3.88 in |
Dimensions | 6 in x 4.81 in x 3.88 in |
Details
Material | Galvanized Stamped Steel |
Color | Aluminum Flange |
Construction | Fabricated |
Sub Brand | Flush Concrete Floor Boxes |
Carton Quantity | 4 |
Type | Round Galvanized Stamped Steel Box |
Application | Single Service In-Floor Delivery Systems |
Mounting Method | Cast Into Concrete |
Knockouts | 4)1/2, 3)3/4, 1)1,1) 1 1/4 |
Series | Flush Round - B25 Series |
Cable Entry | From Top |
Application - For Use On | Concrete |
Industry Standard(s) | UL/CSA UL514 |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Round, Stamped Steel, Deep, Fully Adjustable, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.