Shop All Electrical Boxes
This Product is Discontinued
Hubbell Wiring Device-Kellems
1-Gang, Round, Cast Iron Box, Deep, Fully Adjustable, Single Service, Aluminum Top (Discontinued)
Mfr # BA2536
Zoro # G200701209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Iron
- Length 4.84 in
- Width 4.84 in
- Height 3.06 in
- Color Aluminum Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # BA2536
- Zoro # G200701209
- UPC # 783585105703
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.84 in |
Width | 4.84 in |
Height | 3.06 in |
Dimensions | 4.84 in x 4.84 in x 3.06 in |
Details
Material | Cast Iron |
Color | Aluminum Flange |
Cable Entry | From Top |
Sub Brand | Flush Concrete Floor Boxes |
Construction | Cast |
Carton Quantity | 4 |
Mounting Method | Cast Into Concrete |
Application | Single Service In-Floor Delivery Systems |
Series | Flush Round - B25 Series |
Knockouts | 4) 3/4 |
Type | Round Cast Iron Box |
Application - For Use On | Concrete |
Industry Standard(s) | UL/CSA UL514 |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, Round, Cast Iron, Standard Depth, Fully Adjustable,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.