Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
1 -Gang Horizontal Weatherproof Cover, 4-39/64" W, 2-3/4" H
Mfr # WP8H
Zoro # G4292766
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 4-39/64"
- Depth 1 1/2"
- Cover Material Die Cast Aluminum
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WP8H
- Zoro # G4292766
- UPC # 783585148854
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-39/64" |
Depth | 1 1/2" |
Height | 2-3/4" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Die Cast Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
For Use With | Duplex Receptacles |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
Standards | UL And CSA |
Color | Gray |
Includes | Installation Hardware and Gasket |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal, Lid Style Self Closing, Number of Gangs 1, Cover Material Die-Cast Aluminum, Color Gray, Height 2 3/4 in, Width 4 39/64 in, Depth 1 1/2 in, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- Hubbell Wiring Device-Kellems Electrical Box Covers