Shop All Electrical Boxes
Hubbell Wiring Device
Electrical Box, Outlet Box, 2 Gang
Mfr # 662182
Zoro # G404084771
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Depth 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device
- MFR # 662182
- Zoro # G404084771
- UPC # 50169538807
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 2-5/8 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Description
For use in branch circuit wiring in wet, damp, or dry locations. Can be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's. Seamless die cast aluminum construction. Reinforced connector outlets. State-of-the-art powder coat finish. Eight box mounting options with detachable lugs provided. Two closure plugs included. Ground screw installed. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. Multi-lingual instructions in each package. 2-5/8" deep with lugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- Hubbell Wiring Device Electrical Boxes