Shop All Electrical Boxes
Hubbell Wiring Device
Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon
Mfr # 2492892
Zoro # G810567509
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device
- MFR # 2492892
- Zoro # G810567509
- UPC # 80596035228
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- DATACOMM ELECTRONICS Electrical Box, Media Box, 1 Gang (45-8011-1P)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- Hubbell Wiring Device Electrical Boxes