Shop All Electrical Boxes
Hubbell Wiring Device
Electrical Box, 12.5 cu in, Ceiling Fan Box, 2 Gang, Non-Metallic, Round
Mfr # 160681
Zoro # G411904673
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Ceiling Fan Box
- Number of Gangs 2
- Material Non-Metallic
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device
- MFR # 160681
- Zoro # G411904673
- UPC # 50169071205
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-5/8 in |
Height | 3.895 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Ceiling Fan Box |
Number of Gangs | 2 |
Material | Non-Metallic |
Opening Shape | Round |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS, 2 Gang, Malleable Iron (FS-2T-50)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- Hubbell Wiring Device Electrical Boxes