Shop All Wall Plates
Hubbell Wiring
3-Gang White Medium Size Toggle Wall Plate
Mfr # PJ3W
Zoro # G509579714
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring
- MFR # PJ3W
- Zoro # G509579714
- UPC # 883778314223
- Country of Origin United States
- Category Wall Plates
Description
HUBBELL WIRING Device-Kellems wall plates bring an unparalleled combination of features, benefits and advantages. They are elegant enough for the home and tough enough to withstand the most rigorous environments. Thermoplastic wall plates are designed for easy cleaning. Mid-sized wall plate. The depth is 1/4 in. so that it will comfortably fit over the device even on imperfect installations or on retrofit work.More rigid: less curving and less dimplingGeometrically flatter and straighter linesSquare corners: match the profile in the installed base, better for renovation workSmooth finishEasy to cleanAdditional depth for a better fit on old work boxesNot affected by humidity and moistureWill not warp and keeps form in hot environments. WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- HUBBELL WIRING 3-Gang Decorator Wall Plate - White (P263W)
- HUBBELL WIRING 3-Gang Medium Size Decorator Wall Plate - White (PJ263W)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Hubbell Wiring Lighting Controls