Shop All Wall Plates
Hubbell Wiring
2-Gang Ivory Toggle and Blank Wall Plate
Mfr # P113I
Zoro # G209896579
product price: $15.15
/ea
$15.15
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
- Brand Hubbell Wiring
- MFR # P113I
- Zoro # G209896579
- UPC # 883778310720
- Country of Origin United States
- Category Wall Plates
Description
HUBBELL WIRING Device-Kellems wall plates bring an unparalleled combination of features, benefits and advantages. They are elegant enough for the home and tough enough to withstand the most rigorous environments. Thermoplastic wall plates are designed for easy cleaning. Standard sized wall plates are 1/8 in. larger to give you that extra coverage to hide rough box openings. The depth is 1/4 in. so that it will comfortably fit over the device even on imperfect installations or on retrofit work.More rigid: less curving and less dimplingGeometrically flatter and straighter linesSquare corners: match the profile in the installed base, better for renovation workSmooth finishEasy to cleanAdditional depth for a better fit on old work boxesNot affected by humidity and moistureWill not warp and keeps form in hot environments. WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- HUBBELL ScrubShield Switch (WSS1SS)
- Hubbell Wiring Lighting Controls