Shop All Wall Plates
Hubbell Wiring
2-Gang Decorator Wall Plate - Ivory
Mfr # P262I
Zoro # G109557013
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring
- MFR # P262I
- Zoro # G109557013
- UPC # 883778311833
- Country of Origin United States
- Category Wall Plates
Description
HUBBELL WIRING Device-Kellems wall plates bring an unparalleled combination of features, benefits and advantages. They are elegant enough for the home and tough enough to withstand the most rigorous environments. Thermoplastic wall plates are designed for easy cleaning. Standard sized wall plates are 1/8 in. larger to give you that extra-coverage to hide rough box openings. The depth is 1/4 in. so that it will comfortably fit over the device even on imperfect installations or on retrofit work.More rigid: less curving and less dimplingGeometrically flatter and straighter linesSquare corners: match the profile in the installed base, better for renovation workSmooth finishEasy to cleanAdditional depth for a better fit on old work boxesNot affected by humidity and moistureWill not warp and keeps form in hot environments. WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2518-0-50)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- HUBBELL WIRING 3-Gang Decorator Wall Plate - White (P263W)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- Hubbell Wiring Wall Plates