Shop All Lampholders
Hubbell
Wht Wthrprf Adj Lampholder
Mfr # 5606-6
Zoro # G206941432
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.094 in
- Type Weatherproof Lighting
- Standards UL Listed;CSA Certified
- Length (In.) 5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5606-6
- Zoro # G206941432
- UPC # 50169560662
- Country of Origin India
- Category Lampholders
Dimensions
Width | 2.094 in |
Length (In.) | 5 in |
Height | 2.094 in |
Details
Type | Weatherproof Lighting |
Standards | UL Listed;CSA Certified |
Color | White |
Material | Die Cast Aluminum |
Fixture Type | Architectural, Flood, Swivel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats-8-246 replacement light bulb lamp (ATS-8-246 AQUA TREATMENT SERVICE)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- ILC Replacement for GE General Electric G.E F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- HUBBELL Cover Lamphlder Round Gray (5193-0)
- HUBBELL Wthrprf Lampholder/Cover (5624-5)
- HUBBELL 1/2 Gry Wthrprf Lamp Cover (5189-0)
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs Socket-E12, 2PK (SOCKET-E12)
- Hubbell Lampholders