Shop All Wall Plates
Hubbell
Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver
Mfr # HBLSS264X
Zoro # G8341919
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSS264X
- Zoro # G8341919
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Overall Height | 1 in |
Details
Item | Weatherproof Wall Plate |
Number of Gangs | 1-Gang |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Tamper Resistant | No |
Carton Quantity | 10 |
Number of Outlet Openings | 1 |
Material Type | Metallic |
NEMA Enclosure Rating | 4X |
Resistance Properties | Weather Resistant |
Number of Switch Openings | 0 |
Wall Plate Type | Weatherproof-Covered Outlet |
Description
Weatherproof Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Weather Resistant, Finish Brushed, Number of Outlet Openings 1, Number of Switch Openings 0, Overall Height 1 in, Wall Plate Type Weatherproof-Covered Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ2)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- Hubbell Lighting Controls