Shop All Wall Plates
Hubbell
Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver
Mfr # HBLSS263R
Zoro # G8342059
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSS263R
- Zoro # G8342059
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Overall Height | 1 in |
Plate Size | Standard |
Details
Item | Weatherproof Wall Plate |
Number of Gangs | 1-Gang |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Tamper Resistant | No |
Carton Quantity | 10 |
Wall Plate Type | Weatherproof-Covered Outlet |
Number of Outlet Openings | 1 |
Resistance Properties | Weather Resistant |
Material Type | Metallic |
Number of Switch Openings | 0 |
NEMA Enclosure Rating | 3R |
Description
Weatherproof Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Weather Resistant, Finish Brushed, Number of Outlet Openings 1, Number of Switch Openings 0, Overall Height 1 in, Wall Plate Type Weatherproof-Covered Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- Hubbell Lighting Controls