Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat
Mfr # 5173-2
Zoro # G607027865
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank/Flat
- Width 2.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5173-2
- Zoro # G607027865
- UPC # 50169517321
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.781 in |
Depth | 0.125 in |
Height | 4.531 in |
Box Size | 8.5x16.188x4.25 (in) |
Actual Depth | 0.125 in |
Details
Item | Weatherproof Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank/Flat |
Material | Aluminum |
Mounting Orientation | Horizontal, Vertical |
Color | Bronze |
Mounting Method | Vertical; Device Mount |
Class Code | D16 |
Nema Rating | NEMA 3R |
Type | Cover |
Construction | Metallic |
Product Type | Weatherproof Covers |
Standard | UL Listed |
Certified Listed | UL Listed |
Returnable Indicator | Yes |
Number of Gang(s) | 1-Gang |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- Hubbell Electrical Box Covers