Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use
Mfr # MM2410C
Zoro # G807093561
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type In-Use
- Width 5-1/2 in
- Depth 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MM2410C
- Zoro # G807093561
- UPC # 92326104067
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-1/2 in |
Depth | 2-3/4 in |
Height | 5-3/4 in |
Box Size | 6.38x19.75x5.88 (in) |
Actual Depth | 3.25 in |
Details
Item | Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Color | Clear |
Returnable Indicator | Yes |
Certified Listed | UL Listed |
Mounting Method | Vertical |
Type | Cover |
Construction | Nonmetallic |
Standard | UL Listed |
Configuration | Multi-Configurable |
Product Type | Weatherproof |
NEC | Compliant |
Number of Gang(s) | 2-Gang |
Class Code | D17 |
Nema Rating | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- Hubbell Electrical Box Covers