Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Toggle Switch
Mfr # 5141-5
Zoro # G507068357
original price:
$12.45
14% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Shape Rectangular
- Cover Type Toggle Switch
- Width 2.828 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5141-5
- Zoro # G507068357
- UPC # 50169514153
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.828 in |
Depth | 0.859 in |
Height | 4.609 in |
Actual Depth | 0.859 in |
Box Size | 5.375x10.938x6.75 (in) |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Standard | UL Listed;CSA Certified |
Class Code | D16 |
Mounting Method | Vertical; Device Mount |
Returnable Indicator | Yes |
Product Type | Weatherproof Covers |
Type | Cover |
Construction | Metallic |
Nema Rating | NEMA 3R |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed;CSA Certified |
Configuration | 3-Way 125V, 6A or 250V, 3A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank (30279)
- Hubbell Electrical Box Covers