Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI
Mfr # 5103-0
Zoro # G907093577
original price:
$29.35
42% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip/Snap, GFCI
- Width 2.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5103-0
- Zoro # G907093577
- UPC # 50169510308
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 0.797 in |
Height | 4.563 in |
Box Size | 8.5x13.188x4.25 (in) |
Actual Depth | 0.797 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SCWW)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- Hubbell Electrical Box Covers